F4BJ-F6BJ...DL - DIN 6527 - Long - Metric


£89.99 Inc VAT (20%)

See 7 Product Variants
£89.99

Description

F4BJ-F6BJ...DL • DIN 6527 • Long
High-Performance Solid Carbide End Mills • Roughing

Feature Attributes

Helix Angle:
45.000
Finish/Coating:
AlTiN
Milling Application:
End Mill
Style:
Chamfer
Unit Measured:
Metric
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome