0
1

GOmill GP - 2BN..DK-DL - 2 Flute - Ball Nose - Metric


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

GOmill GP • 2BN..DK-DL • Short • Regular
General Purpose Solid Carbide End Mills • GOmill™ GP

Feature Attributes

Helix Angle:
30.000
Finish/Coating:
TiAlN
Number of Flutes:
2
Number of End Mills:
Single Ended
Milling Application:
End Mill
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome