GOmill GP - 4SE-4CH..IS-IR-IL-IX - 4 Flute - Inch


£25.99 Inc VAT (20%)

See 152 Product Variants
£25.99

Description

GOmill GP • 4SE-4CH..IS-IR-IL-IX • Short • Regular • Long • Extra Long
General Purpose Solid Carbide End Mills • GOmill™ GP

Feature Attributes

Helix Angle:
30.000
Number of Flutes:
4
Finish/Coating:
TiAlN
Milling Application:
End Mill
Unit Measured:
Imperial
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome