Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
End Mills
/
Carbide End Mills
GOmill - UEDE - 3-Flute Sharp - Metric
By Kennametal
See all variants from
£19.99
Inc VAT (20%)
See all variants from
£19.99
Description
GOmill • UEDE
High-Performance Solid Carbide End Mills • GOmill™
Feature Attributes
Helix Angle:
38.000
Finish/Coating:
AlTiN
Number of Flutes:
3
Unit Measured:
Metric
Number of End Mills:
Single Ended
Milling Application:
End Mill
More attributes