GOmill - UEDE - 4 Flute Chamfer - Metric


£20.99 Inc VAT (20%)

See all variants from £20.99

Description

GOmill • UEDE
High-Performance Solid Carbide End Mills • GOmill™

Feature Attributes

Helix Angle:
38.000
Finish/Coating:
AlTiN
Number of Flutes:
4
Style:
Chamfer
Number of End Mills:
Single Ended
Milling Application:
End Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome