0
1

HARVI I - F4AS...DL - 4-Flute - Metric


£49.99 Inc VAT (20%)

See 22 Product Variants
£49.99

Description

HARVI I • F4AS...DL • Unequal Flute Spacing
High-Performance Solid Carbide End Mills • HARVI™

Feature Attributes

Helix Angle:
38.000
Number of Flutes:
4
Style:
Chamfer
Number of End Mills:
Single Ended
Milling Application:
End Mill
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome