0
1

HARVI I TE - Chamfered - 4 Flutes - Short - Weldon Shank - Metric


£54.99 Inc VAT (20%)

See 15 Product Variants
£54.99

Description

HARVI™ I TE • Chamfered • 4 Flutes • Short • Weldon® Shank
Solid Carbide End Mills

Feature Attributes

Helix Angle:
36.000
Finish/Coating:
AlTiN
Number of Flutes:
4
Style:
Chamfer
Number of End Mills:
Single Ended
Milling Application:
End Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome