0
1

HARVI I - UBDE - F4AS.. - 4-Flute with Neck - Metric


£69.99 Inc VAT (20%)

See all variants from £69.99

Description

HARVI I • UBDE • F4AS.. WM-WX-WL • Unequal Flute Spacing • With Neck
High-Performance Solid Carbide End Mills • HARVI™

Feature Attributes

Helix Angle:
38.000
Number of Flutes:
4
Finish/Coating:
AlTiN
Number of End Mills:
Single Ended
Style:
Radius
Milling Application:
End Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome