HARVI II Long - UGDE - 3 x D Lengths of Cut - Metric


Select
Select
£83.99 Inc VAT (20%)


See all variants from £83.99

Description

HARVI II • UGDE • 3 x D Length of Cut
High-Performance Solid Carbide End Mills • HARVI™

Feature Attributes

Helix Angle:
43.000
Number of Flutes:
5
Finish/Coating:
AlTiN
Unit Measured:
Metric
Milling Application:
End Mill
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome