HARVI II Long - UGDE - 5 x D Lengths of Cut - Metric


£82.99 Inc VAT (20%)

See 32 Product Variants
£82.99

Description

HARVI II • UGDE • 5 x D Length of Cut
High-Performance Solid Carbide End Mills • HARVI™

Feature Attributes

Helix Angle:
43.000
Finish/Coating:
AlTiN
Number of Flutes:
5
Style:
Radius
Unit Measured:
Metric
Milling Application:
End Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome