0
1

HARVI II - UCDE - 5 Flute - Inch


£44.99 Inc VAT (20%)

See all variants from £44.99

Description

HARVI II • UCDE • Unequal Flute Spacing
High-Performance Solid Carbide End Mills • HARVI™

Feature Attributes

Helix Angle:
38.000
Finish/Coating:
AlTiN
Number of Flutes:
5
Milling Application:
End Mill
Unit Measured:
Imperial
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome