HARVI II - UDDE - 5 Flute - Inch


£149.99 Inc VAT (20%)

See all variants from £149.99

Description

HARVI II • UDDE • Unequal Flute Spacing • Titanium Alloys
High-Performance Solid Carbide End Mills • HARVI™

Feature Attributes

Helix Angle:
38.000
Finish/Coating:
AlTiN
Number of Flutes:
5
Unit Measured:
Imperial
Number of End Mills:
Single Ended
Milling Application:
End Mill
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome