HARVI III - UJDE - 6 Flute with Eccentric Relief Grind - Metric


£99.99 Inc VAT (20%)

See 16 Product Variants
£99.99

Description

HARVI III • UJDE • Unequal Flute Spacing • With Eccentric Relief Grind
High-Performance Solid Carbide End Mills • HARVI™

Feature Attributes

Helix Angle:
38.000
Number of Flutes:
6
Finish/Coating:
AlTiN
Milling Application:
End Mill
Unit Measured:
Metric
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome