HPBNDM - Ball Nose for Medium and Hardened Steels - Inch


£89.99 Inc VAT (20%)

See all variants from £89.99

Description

HPBNDM • Ball Nose for Medium and Hardened Steels
High-Performance Solid Carbide End Mills • Hard Steels

Feature Attributes

Number of Flutes:
4
Body Material:
Non Metalic Material
Helix Angle:
15 mm
Cutting Tool Material:
Carbide
Hand Preference:
Right
Center Cutting Tool:
Center Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome