1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Hydra-3 Ball Nose Disposable Cutters

Hydra-3 Ball Nose Disposable Cutters


Select
See all variants from
£5.39

Inc VAT (20%)

See all variants from £5.39

Description

1341D
3-flute multi-purpose HSS-Co replaceable milling cutters for small diameter applications. To e8 h6 DIN1835B.

Dimensions:
Short Series:
2mm diameter, flute length 4.5mm, overall length 34mm, shank 6mm.
2.5mm diameter, flute length 7mm, overall length 35mm, shank 6mm.
4mm diameter, flute length 7mm, overall length 38mm, shank 6mm.
5mm diameter, flute length 8mm, overall length 39mm, shank 6mm.
Long Series:
4mm diameter, flute length 11mm, overall length 42mm, shank 6mm.

See full description

Feature Attributes

Reach Type:

Standard Neck

Number of Flutes:

3

Shank Diameter:

6 mm

Shank Type:

Threaded

Standards Met:

DIN 1835B

Material:

Cobalt High Speed Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome