Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Carbide End Mills
KenFeed - KMDA - less than 52 HRC - Medium Steels - Metric
By Kennametal
6 Variants From
£69.99
Inc VAT (20%)
See 6 Product Variants
£69.99
Description
KMDA • 52 HRC • Medium Steels
High-Performance Solid Carbide End Mills • KenFeed™
Feature Attributes
Helix Angle:
20.000
Number of Flutes:
6
Finish/Coating:
AlTiN
Number of End Mills:
Single Ended
Style:
Torus
Unit Measured:
Metric
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome