Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
Carbide End Mills
KenFeed - KMDA - Steels with Hardness less than 52 HRC - Inch
By Kennametal
Reset
Clear All
Neck Diameter
Select
See all variants from
£79.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£79.99
Description
KenFeed • KMDA • 52 HRC • Medium Steels
High-Performance Solid Carbide End Mills • KenFeed™
Feature Attributes
Helix Angle:
20.000
Finish/Coating:
AlTiN
Number of Flutes:
6
Unit Measured:
Imperial
Number of End Mills:
Single Ended
Style:
Torus
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome