0
1

KOR5 supDS/sup - 5 Flutes - 3 x D - Straight Shank - Metric


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

KOR5™ DS • 5 Flutes • 3 x D • Plain Shank
High-Performance Solid Carbide End Mills

Feature Attributes

Helix Angle:
40.000
Number of Flutes:
5
Finish/Coating:
AlTiN
Unit Measured:
Metric
Number of End Mills:
Single Ended
Style:
Radius
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome