0
1

MDRHEC - Roughing - Inch


£89.99 Inc VAT (20%)

See all variants from £89.99

Description


Description unavailable

Feature Attributes

Helix Angle:
20.000
Finish/Coating:
AlTiN
Milling Application:
End Mill
Number of End Mills:
Single Ended
Style:
Chamfer
Unit Measured:
Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome