0
1

RUDC.. - With Neck - Metric


£94.99 Inc VAT (20%)

See 11 Product Variants
£94.99

Description

RUDC.. • With Neck
High-Performance Solid Carbide End Mills • Roughing

Feature Attributes

Helix Angle:
30.000
Finish/Coating:
AlTiN
Style:
Chamfer
Unit Measured:
Metric
Milling Application:
End Mill
Number of End Mills:
Single Ended
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome