1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
S227 HM - Extra long series finishing end mill with 8 flutes (Metric)

S227 HM - Extra long series finishing end mill with 8 flutes (Metric)


See all variants from
£329.99Inc VAT (20%)
See all variants from £329.99

Description

Extra long series finishing end mill with 8 flutes

Feature Attributes

Material:
HM
Product Series:
S227
Unit of Measurement:
Metric
Shank:
Cylindrical shank DIN 6535 HA
Finish/Coating:
AlTiN
Length of Cut:
Extra long
More attributes