1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
S716 HM - Short series end mill with 4 flutes (Metric)

S716 HM - Short series end mill with 4 flutes (Metric)


12 Variants From
£37.99

Inc VAT (20%)

See 12 Product Variants
£37.99

Description unavailable

Feature Attributes

Material:

HM

Standards Met:

DORMER

Number of Flutes:

4

Product Series:

S716

Finish/Coating:

AlCrN

Unit of Measurement:

Metric

More attributes