1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
S766 HM - Short series end mill with 4 flutes (Metric)

S766 HM - Short series end mill with 4 flutes (Metric)


See all variants from
£75.99

Inc VAT (20%)

Up to 4.5% off
See all variants from £75.99

Description unavailable

Feature Attributes

Material:

HM

Length of Cut:

Short

Finish/Coating:

TiSiN

Shank:

Cylindrical shank DIN 6535 HA

Number of Flutes:

4

Product Series:

S766

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome