Series 3308 Carbide 2 Flute Plain Shank Ball Nosed End Mill - Metric


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Series 3308 Carbide Ball Nosed End Mill
2 Flute
Metric
Type: N.
DIN: 6527 A/B.
Shank: HA.
Helix angle: 30.
Tolerence: h10.

See full description

Feature Attributes

Number of Flutes:
2
Shank Type:
Plain Round
Material:
Carbide
Cutting Direction:
Right Hand
Finish/Coating:
Bright
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome