Series 3800 Carbide 4 Flute Nano-A Coated Standard Length End Mill - Metric


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Series 3800 cabide plain shank end mills feature a nano-A™ coated - AlTiN-coating (Al-content between TiAlN and SuperA) multilayer with nanostructured areas. This allows the tool to offer excellent resistance against blue-violet, high heat- and wear. The carbide construction allows for a harder cutting edge with greater efficiency and the 4 flute design offers a precision cut for greater surface finishing.

Features and Benefits
• nano-A™ coated for excellent resistance against blue-violet, high heat- and wear
• Carbide construction for a harder cutting edge and greater efficiency
• 4 flute design offers a precision cut for greater surface finishing
• Flattened shank for greater drilling stability

Typical Applications
• Milling

See full description

Feature Attributes

Flute Type:
Helical
Shank Diameter Tolerance:
h6
Cutter Diameter Tolerance:
h10
Finish/Coating:
nano-A™
Cutting Direction:
Right Hand
Number of Flutes:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome