Series 3805 Carbide 4 Flute Flatted Shank Short Series End Mill - nano-A Coated - Metric


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

Series 3805 Carbide Flatted Shank Short Series End Mill - nano-A™ Coated - Metric
4 Flute
nano-A™ Coated - AlTiN-coating (Al-content between TiAlN and SuperA). Multilayer with nanostructured areas, blue-violet, high heat- and
wear-resistance, very broad range of applications on carbide

Guhring RF 100 VA High-performance Roughing End Mills are for Stainless Steels, they excel at machining these metals thanks to unequal helix angles which considerably reduces vibration. The uneven helix angle vastly improves surface quality for finishing operations and a considerably higher feed rate for slot drilling and roughing operations are also achieved. With many applications, the complete milling process can be covered with one RF 100, which as well as increasing tool life and dimensional accuracy of the work piece generates a considerable cost advantage.

Other advantages of RF 100 VA Endmills are:
Suitable for roughing and finishing.
Up to 60% higher feed rates.
Up to 4-times longer tool life.
Vibration-free operation.
Improved work piece surface quality.

See full description

Feature Attributes

Finish/Coating:
nano-A™
Coolant Delivery:
External
Cutter Diameter Tolerance:
h10
Number of Flutes:
4
Helix Angle:
36/38 °
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome