1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Series 50 Carbide 4 Flute Plain Shank Short Series End Mills - Uncoated - Metric

Series 50 Carbide 4 Flute Plain Shank Short Series End Mills - Uncoated - Metric


17 Variants From
£7.29

Inc VAT (20%)

See 17 Product Variants
£7.29

Description

Series 50 - 4 Flute - Short Series
Dimensions to DIN 6535 HA. Centre cutting.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Material:

Carbide

Finish/Coating:

Uncoated

Flute Type:

Helical

Coolant Delivery:

External

Cutting Direction:

Right Hand

Standards Met:

DIN 6535 HA

More attributes