Series 5556 Carbide 4 Flute Plain Shank Standard Length End Mill - FIREX Coated - Metric


Select
Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Series 5556 Carbide Standard Length End Mill
Metric
Cut Type: Center Cutting.
Finish Types: FIREX© Coated
Carbide Grade : K/P.
Helix Angle: 30 degree.
Material Type: Solid carbide.
Model: 5556.
4 Flute

Application - common structural steels, free-cutting steels, case hardened steels, unalloyed heat-treatable steels, nitriding steels, spheroidal graphite iron.

See full description

Feature Attributes

Helix Angle:
30 °
Material:
Carbide
Number of Flutes:
4
Series:
5556
Finish/Coating:
FIREX©
Plunge Type:
Centre Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome