Inc VAT (20%)
Series 5735 Carbide 4 Flute Ratio End Mills - Fire Coated - Metric
Manufactured to DIN 6527L Form N. Right hand cutting.
Bright finish. Tolerance: H7.
Shank Type:
Plain Round
Helix Angle:
35 / 38 °
Flute Type:
Helical
Number of Flutes:
4
Plunge Type:
Centre Cutting
Coolant Delivery:
External