Series 66 Carbide 4 Flute Plain Shank Short Series End Mills - EMQ-4PS Q-Coat Coated - Metric


£13.99 Inc VAT (20%)

See 12 Product Variants
£13.99

Description

Series 66 - Short Series
Dimensions to DIN 844. Centre cutting. To Manufacturers standards. Cutting diameter to h10. Shank diameter to h6. EMQ-4PS/L Carbide Q-Coat.

'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.

Feature Attributes

Flute Type:
Helical
Cutter Diameter Tolerance:
h10
Helix Angle:
30 °
Plunge Type:
Centre Cutting
Material:
Carbide
Shank Diameter Tolerance:
h6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome