Series 6736 Carbide RF100 4 Flute Weldon Shank Ratio End Mill - Signum Coating - Metric


£36.99 Inc VAT (20%)

See all variants from £36.99

Description

Series 6736 Carbide RF100 Ratio End Mill for use on steel. stainless steel,cast iron,
non-ferrous metals and special, super and titanium alloys.

Can be used for slotting,roughing,ramping,plunging and finishing applications

• Metric sizes 4.00mm to 20.00mm
• Signum Coating
• DIN 6527L
• 4 flutes
• Weldon Shank
• Helix angle 36° / 38° / 37°
• Centre cutting

See full description

Feature Attributes

Series:
6736
Cutter Diameter Tolerance:
h10
Standards Met:
DIN 6527L
Shank Type:
Weldon Flat
Number of Flutes:
4
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome