5515 Series FIREX Carbide Straight Shank Ratio Drills (Metric)


£46.99 Inc VAT (20%)
Up to 6% off

See 22 Product Variants
£46.99

Description

Guhring No.5515 Series solid carbide jobber drill suitable for drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic.

Features and Benefits
• FIREX® coating allows operation at higher temperatures for longer periods
• Wear resistance properties extends tool lifespan up for 50/60%
• Hard carbide construction for greater strength and rigidity when machining

Specifications
• FIREX® Coated
• Self-centering
• Point angle: 140°
• Diameter tolerance m7
• Shank tolerance h6
• Manufactured to DIN 6537
• 5xD

Typical Applications
• Drilling
• Steel
• Cast steel
• Cast iron
• Light metals
• Abrasive plastic

See full description

Feature Attributes

Flute Type:
Spiral
Standards Met:
DIN 6537
Finish/Coating:
FIREX®
ISO Category Grade:
K,P
Drill Diameter Tolerance:
m7
Point Angle:
140 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome