Carbide Mp-X Drills


Select
£39.99 Inc VAT (20%)


See all variants from £39.99


Description unavailable

Feature Attributes

Drill Diameter Tolerance:
M7
Finish/Coating:
TiAlN
Cutting Direction:
Right Hnd
Point Type:
4 Facet Split Point
Number of Flutes:
2
Material Grade:
HM
More attributes