0
1
2

R454 Carbide Force X Drill - 5xD - TiAlN Coated - Metric


Select
£62.99 Inc VAT (20%)


See all variants from £62.99

Description

R454 Carbide Force X Drills offer high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.

Features and Benefits
• Carbide Force
• TiAlN coated for increased production levels
• Cost effective

Standards
• Manufactured to DIN 6537L
• Shan manufactured to DIN 6535HA

Notes
• Size 3.00mm to 20.00mm

Feature Attributes

Point Angle:
140 °
Finish/Coating:
TiAlN
Shank Diameter Tolerance:
h6
Drill Diameter Tolerance:
m7
Flute Type:
Spiral
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome