Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Drill Mills
/
Carbide Drills
/
Carbide High Performance Production Drills
R454 HM - High-performance FORCE X drill with DIN 6535HA NC parallel shank (Imperial)
By Dormer
See all variants from
£40.99
Inc VAT (20%)
Up to 13.5% off
See all variants from
£40.99
Description
High-performance FORCE X drill with DIN 6535HA NC parallel shank
Feature Attributes
Material:
HM
Cutting Direction:
Right
Unit System:
Imperial
Standards Met:
DIN 6537 L
Spiral Form:
Continuously Thinned Web
Product Series:
R454
More attributes