0
1
2

R458 Carbide Force X Short Drill 3XD (Metric)


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Series R458 Carbide MP-X Multi-Application Drill - TiAlN Coated - Metric

Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.

Features
• Carbide
• TiAlN coated
• 140° point
• 3xD
• Shank manufactured to DIN 6535HA
• Diameter manufactured to DIN 6537K
• Sizes 3.00mm to 20.00mm

See full description