Series 5512 Carbide Plain Shank Ratio Drill - FIREX Coating - Metric


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic

Features
• FIREX® Coating
• 7xD
• Self-centering
• Point angle: 140
• Diameter tolerance m7
• Shank tolerance h6
• Manufactured to DIN 6537
• Sizes 3.00mm to 20.00mm

See full description

Feature Attributes

Material:
Carbide
Carbide Drill Type:
Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome