Series 5512 Carbide Straight Shank Ratio Drill - FIREX Coating - Inch


Select
£144.99 Inc VAT (20%)
Up to 3% off


See all variants from £144.99

Description

Series 5512 Carbide Ratio Drill

For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic

Features
• Self-centering
• Straight shank
• 7xD
• FIREX® coating
• Tolerance of diameter: m7
• Tolerance of shank: h6
• Sizes Inch 1/8" to 3/4"
• Internal coolant

See full description

Feature Attributes

Finish/Coating:
FIREX®
Shank Diameter Tolerance:
H6
Cutting Direction:
Right Hand
Number of Flutes:
2
Coolant Delivery:
Coolant Through
Series:
5512
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome