Series 5610 Carbide Flatted Straight Shank Ratio Drill - FIREX Coating - Metric


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic.

Features
• Self-centering
• Point angle: 140°
• Diameter tolerance m7
• Shank tolerance h6
• 3xD
• Manufactured to DIN 6537
• Metric sizes 3.00mm to 20mm and Inch sizes available on request.

Fire Coating:
Applied in Guhrings own coating plants using the PVD process. All round coating can achieve two to three times the performance of TiN, and considerably better than TiALn. Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting.

Feature Attributes

Material:
Carbide
Point Angle:
140 °
Standards Met:
DIN 6537
Number of Flutes:
2
Drill Diameter Tolerance:
m7
Coolant Delivery:
Coolant Through
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome