Series 5612 Carbide Ratio Drill


£199.99 Inc VAT (20%)

See 3 Product Variants
£199.99

Description

Design: Ultra-finest grain-solid carbide, according to factory standard, type RT 100 U.
Fire coated surface, right cutting with special point geometry and ratio point thinning. Normal angle of rake, core thicker than normal and without core gradient, with internal cooling. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials.

Application: For accurate alignment drilling with narrow Ø tolerances and good surfaces. Suitable for drilling deep holes up to 7 x D with high cutting values. Particularly suitable for long and short-chipping materials such as construction and case-hardening steels, steel castings, tempered steels, carbon steels, bronzes, castings, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.

Note: The drills can be sharpened and recoated several times.

With twisted internal cooling through the bar. The coolant directly accesses the blades and flushes the chips out of the hole.

Feature Attributes

Drill Diameter Tolerance:
m7
Series:
5612
Flute Type:
Spiral
Coolant Delivery:
Coolant Through
Material:
Carbide
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome