Series 5614 Carbide Weldon Shank Ratio Drills - FIREX Coating -Metric


Select
£42.99 Inc VAT (20%)
Up to 6% off


See all variants from £42.99

Description

For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic.

Features
• 3xD
• Self-centering
• Point angle: 140
• Diameter tolerance m7
• Shank tolerance h6
• Manufactured to DIN 6537
• Sizes 3.00mm to 20.00mm

Fire Coating:
Applied in Guhring's own coating plants using the PVD process. All round coating can achieve two to three times the performance of TiN, and considerably better than TiALn. Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting.

Feature Attributes

Material:
Carbide
Series:
5614
Carbide Drill Type:
Carbide High Performance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome