Solid Carbide Q-Coat Drill - 5 x D Solid


£22.99 Inc VAT (20%)

See 2 Product Variants
£22.99

Description

5 x D Solid
For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic, self-centering.
Point angle: 140°, tolerance of diameter: m7, tolerance of shank: h6. Manufactured to DIN 6537.

Feature Attributes

Shank Diameter Tolerance:
h6
Drill Diameter Tolerance:
m7
Web Thickness:
Form C
Flute Type:
Spiral
Material:
Carbide
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome