0
1

B042F - 5 x D - Solid Carbide Drill


Select
£56.99 Inc VAT (20%)


See all variants from £56.99

Description

GOdrill™ • Wide Range of Materials
Solid Carbide Drills

Feature Attributes

Primary Material:
Steel,Stainless Steel,Cast Iron,High-Temp Alloys
Unit Measured:
Metric
Number of Flutes:
2
Flute Construction:
Helical Flute
Material:
Carbide
Coolant Supplied:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome