0
1

B053F - 8 x D - Solid Carbide Drill


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

GOdrill™ • Wide Range of Materials • Through Coolant
Solid Carbide Drills

Feature Attributes

Finish/Coating:
TiN
Flute Construction:
Helical Flute
Material:
Carbide
Number of Flutes:
2
Unit Measured:
Metric
Primary Material:
Stainless Steel,High-Temp Alloys
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome