0
1

B210SGL (3 x D) - KCMS15 - A-Shank - SGL Drills


£99.99 Inc VAT (20%)

See 109 Product Variants
£99.99

Description

SGL Drills • Stainless Steel • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Finish/Coating:
AlTiN
Primary Material:
Steel,Stainless Steel,High-Temp Alloys
Coolant Supplied:
Yes
Unit Measured:
Metric
Hand Preference:
Right
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome