0
1

B212SGL (8 x D) - KCMS15 - A-Shank - SGL Drills


£199.99 Inc VAT (20%)

See 71 Product Variants
£199.99

Description

SGL Drills • Stainless Steel • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Unit Measured:
Metric
Coolant Supplied:
Yes
Adapter Style:
Straight-Cylindrical
Material:
Carbide
Number of Flutes:
2
Finish/Coating:
AlTiN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome