0
1

B221HP (3 x D) - KCPK15 - A-Shank - HP Beyond Drills


£72.99 Inc VAT (20%)

See 10 Product Variants
£72.99

Description

HP Beyond™ Drills • Steel • Without Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Primary Material:
Steel,Cast Iron
Coolant Supplied:
No
Adapter Style:
Straight-Cylindrical
Unit Measured:
Metric
Finish/Coating:
TiAlN
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome