B224HP (3 x D) - KCPK15 - A-Shank - HP Beyond Drills


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

HP Beyond™ Drills • Steel • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Material:
Carbide
Primary Material:
Steel
Number of Flutes:
2
Flute Construction:
Helical Flute
Coolant Supplied:
Yes
Hand Preference:
Right
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome