0
1

B274ZHPG (30 x D) - KCPK20 - Z-Shank - Deep-Hole Drills


Select
£409.99 Inc VAT (20%)


See all variants from £409.99

Description

Beyond™ SC Deep-Hole Drills • Multiple Materials • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Unit Measured:
Metric
Number of Flutes:
2
Coolant Supplied:
Yes
Hand Preference:
Right
Material:
Carbide
Adapter Style:
Straight-Cylindrical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome