B275ZHPG (40 x D) - KCPK20 - Z-Shank - Deep-Hole Drills


Select
£599.99 Inc VAT (20%)


See all variants from £599.99

Description

Beyond™ SC Deep-Hole Drills • Multiple Materials • Through Coolant
High-Performance Solid Carbide Drills

Feature Attributes

Unit Measured:
Metric
Adapter Style:
Straight-Cylindrical
Material:
Carbide
Number of Flutes:
2
Flute Construction:
Helical Flute
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome